Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Copper, Cup11/16", Barbed1/2"

  • Mfr # QQ750CX

  • Zoro # G3745594


product price: $3.39
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Female Sweat
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQ750CX
Zoro #
G3745594
UPC #
084169007537
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Barb Size
Single Barb
Fitting Side 1 Tube Inner Diameter
11/16 in

Details

Item
PEX and Sweat Adapter
Tube Fitting Material
Copper
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Female Sweat
Pipe Fitting Connection Type
PEX x Female Sweat
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F1807, CSA B137.5, NSF/ANSI 61
Pipe Fitting Material
Copper
Application
Potable Water
Maximum Operating Pressure
80 psi @ 200 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
33 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Material
Copper
Fitting Shape
Straight
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
80 psi
Fitting Side 1 Connection Type
Cup
PEX Connection Method
Crimp
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/2 in, Fitting Material Copper, Material Grade Not Applicable, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, CSA B137.5, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.