Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Polymer, Barbed 31/32 in, 1 in

  • Mfr # QEPC65X

  • Zoro # G306134086


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Specific Fitting Shape
Straight Connector
Barb Size
Standard
Fitting Material
Polymer
Fitting Side B Connection Type
Barbed
Compatible Tube Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPC65X
Zoro #
G306134086
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
31/32 in
Overall Length
2 27/32 in
Fitting Side B Pipe Size
1 in
Fitting Side B Tube Inner Diameter
51/64 in
Fitting Side 1 Tube Inner Diameter
31/32 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 2 Tube Inner Diameter
51/64 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Straight Connector
Fitting Material
Polymer
Fitting Side B Connection Type
Barbed
Compatible Tube Material
Polyethylene
Application
Potable Water
Barb Style
Standard
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Finish
Polymer
Resistance Properties
Chemical-Resistant, Chlorine-Resistant, Corrosion-Resistant
Maximum Operating Pressure
160 psi
Minimum Operating Temperature
73 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
PEX Connection Method
Expansion
For Media Type
Potable Water
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 31/32 in, Fitting Side B Tube Inner Diameter 51/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 2 27/32 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.