Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 1 1/2", FNPT 1 1/2"

  • Mfr # QQUFC77GX

  • Zoro # G3702693


product price: $49.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQUFC77GX
Zoro #
G3702693
UPC #
084169014924
Country of Origin
China

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
PEX Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
2 5/16 in
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Barb Size
Single Barb
Fitting Side 1 Tube Inner Diameter
1 1/2 in

Details

Item
PEX and Pipe Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Connection Type
PEX x FNPT Nonswivel
Max. Pressure
80 psi
Specific Pipe Fitting Shape
Adapter
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
Low Lead Brass
Fitting Shape
Straight
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPT
Application
Potable Water
Fitting Material
Brass
Maximum Operating Pressure
160 psi
Minimum Operating Temperature
33 Degrees F
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
C69300
PEX Connection Method
Crimp
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Material Brass, Material Grade C69300, Overall Length 2 5/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.