Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 1 1/4", Barbed 1"

  • Mfr # QQC65GX

  • Zoro # G3604212


product price: $21.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC65GX
Zoro #
G3604212
UPC #
084169014757
Country of Origin
China

Dimensions

Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
PEX Size
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side A Tube Inner Diameter
1 1/4 in
Fitting Side B Tube Inner Diameter
1 in
Overall Length
2 7/32 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1 1/4 in
Fitting Side 2 Tube Inner Diameter
1 in

Details

Item
Reducing Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Basic Pipe Fitting Shape
Coupling
Temp. Range
33 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Material
Metal
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Max. Pressure
80 psi
Pipe Fitting Material
Low Lead Brass
Fitting Shape
Straight
Fitting Side B Connection Type
Barbed
Fitting Material
Brass
Barb Style
Standard
Minimum Operating Temperature
33 Degrees F
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Maximum Operating Pressure
160 psi
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Barbed
PEX Connection Method
Crimp
Connector Type
Reducer
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Material Grade
C69300
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 2 7/32 in, Specific Fitting Shape Straight Reducing Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.