Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 1 35/64", Barbed 2"

  • Mfr # QQE8845GX

  • Zoro # G615189845


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Application
Cold Water
Fitting Side B Pipe Size
2 in
Standards
ASTM F1807-F2159
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQE8845GX
Zoro #
G615189845
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side B Pipe Size
2 in
Overall Length
3 1/2 in
Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 35/64 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Item
Barbed Fitting Coupling
Application
Cold Water
Standards
ASTM F1807-F2159
Fitting Material
Brass
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Barbed
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Fitting Shape
Straight
For Media Type
Potable Water

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 3 1/2 in, Specific Fitting Shape Coupling, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807-F2159, Compatible Pipe Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.