Zoro Homepage

Strt, Brass, Barbed 1 35/64", FNPT 2"

  • Mfr # QQUFC88GX

  • Zoro # G215191262


product price: $54.39
/ea

Key Features

Specific Fitting Shape
Female (Non Swivel) Pipe Thread Adapter
Barb Size
Standard
Overall Length
3 1/2 in
Barb Style
Standard
Fitting Side A Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQUFC88GX
Zoro #
G215191262
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
3 1/2 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Fitting Side B Pipe Size
2 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
2 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FPT, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 1/2 in, Specific Fitting Shape Female (Non Swivel) Pipe Thread Adapter, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.