Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 1 5/64", Barbed 3/4"

  • Mfr # QQC74GX

  • Zoro # G715189837


product price: $20.19
/ea

Key Features

Specific Fitting Shape
Coupling
Material Grade
C69300
Barb Size
Standard
Overall Length
3 in
Fitting Side A Tube Inner Diameter
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC74GX
Zoro #
G715189837
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
3 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Details

Specific Fitting Shape
Coupling
Item
Barbed Fitting Coupling
Material Grade
C69300
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G
Application
Cold Water
Compatible Tube Material
Polyethylene
Barb Style
Standard
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Fitting Shape
Straight
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
73 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 in, Specific Fitting Shape Coupling, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.