Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 1 5/64", MNPT 1 1/2"

  • Mfr # QEMC77GX

  • Zoro # G307197134


product price: $64.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEMC77GX
Zoro #
G307197134
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Hex Size
1 15/16 in
Overall Length
2 13/16 in
Thread Size B
1 1/2
Fitting Side 2 Pipe Size
1 1/2 in
Thread Size 2
1 1/2
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Polyethylene
Material Grade
C69300
Minimum Operating Temperature
73 Degrees F
Maximum Operating Temperature
200 Degrees F
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Application
Potable Water
Barb Style
Standard
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
73 Degrees F
PEX Connection Method
Expansion

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 2 13/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.