Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 17/64", FNPT 1/2"

  • Mfr # QQSFC23GXP

  • Zoro # G615191473


product price: $6.49
/ea

Key Features

Specific Fitting Shape
Swivel Cone
Barb Size
Standard
Fitting Side A Tube Inner Diameter
17/64 in
Fitting Side B Pipe Size
1/2 in
Maximum Operating Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQSFC23GXP
Zoro #
G615191473
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
17/64 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 3/8 in
Thread Size B
1/2
Fitting Side 1 Tube Inner Diameter
17/64 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2

Details

Item
Barbed Fitting Union
Specific Fitting Shape
Swivel Cone
Maximum Operating Pressure
160 psi
Fitting Side B Connection Type
Female Swivel
Maximum Operating Temperature
200 Degrees F
Material Grade
C69300
Barb Style
Standard
Compatible Tube Material
Polyethylene
Fitting Material
Brass
Application
Cold Water
Fitting Side A Connection Type
Barbed
Resistance Properties
Corrosion-Resistant
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G
Minimum Operating Temperature
73 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Shape
Straight
Connector Type
Reducer
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water

Description

Barbed Fitting Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Female Swivel, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 17/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 3/8 in, Specific Fitting Shape Swivel Cone, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.