Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 2", Barbed 1 1/2"

  • Mfr # QQC87GX

  • Zoro # G3684737


product price: $37.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC87GX
Zoro #
G3684737
UPC #
084169014948
Country of Origin
China

Dimensions

Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2"
PEX Size
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side A Tube Inner Diameter
2 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Overall Length
3 1/32 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in

Details

Item
Reducing Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Connection Type
PEX
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Low Lead Brass
Fitting Side A Connection Type
Barbed
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Minimum Operating Temperature
33 Degrees F
Fitting Shape
Straight
Fitting Material
Brass
Barb Style
Standard
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Barbed
Application
Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Operating Pressure - Maximum
160 psi
PEX Connection Method
Crimp
Operating Temperature - Maximum
200 Degrees F
Material Grade
C69300
Fitting Side 1 Connection Type
Barbed
Connector Type
Reducer

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Tube Inner Diameter 1 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 1/32 in, Specific Fitting Shape Straight Reducing Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.