Zoro Homepage

Strt, Brass, Barbed 61/64", Barbed1 1/4"

  • Mfr # QQ712GX

  • Zoro # G015191516


product price: $17.19
/ea

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQ712GX
Zoro #
G015191516
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
61/64 in
Fitting Side B Pipe Size
1 1/4 in
Overall Length
1 1/2 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
61/64 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 61/64 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 1 1/2 in, Specific Fitting Shape Adapter, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.