Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Cup 1 1/2", Barbed 1 1/2"

  • Mfr # QQ950GX

  • Zoro # G3681973


product price: $23.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Sweat
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQ950GX
Zoro #
G3681973
UPC #
084169012593
Country of Origin
China

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
PEX Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Tube Inner Diameter
1 1/2 in
Overall Length
2 3/8 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1 7/8 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in

Details

Item
PEX and Sweat Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x Sweat
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Max. Pressure
80 psi
Pipe Fitting Connection Type
PEX x Sweat
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Pipe Fitting Material
Low Lead Brass
Minimum Operating Temperature
33 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Application
Potable Water
Barb Style
Standard
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
80 psi @ 200 Degrees F
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Cup
Connector Type
Adapter
For Media Type
Potable Water
Operating Pressure - Maximum
80 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Cup
PEX Connection Method
Crimp
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side B Tube Inner Diameter 1 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 2 3/8 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.