Zoro Homepage

Strt, Polymer, Barbed 19/32", FNPT 3/4"

  • Mfr # QQPSFC44X

  • Zoro # G915191234


product price: $3.79
/ea

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Fitting Material
Polymer
Overall Length
1 21/32 in
Barb Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPSFC44X
Zoro #
G915191234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
Standard
Overall Length
1 21/32 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4
Fitting Side A Tube Inner Diameter
19/32 in
Fitting Side 1 Tube Inner Diameter
19/32 in
Thread Size 2
3/4
Fitting Side 2 Pipe Size
3/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 1 21/32 in, Specific Fitting Shape Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.