Zoro Homepage

Stub-out, Copper, Barbed 1/2 in, Barbed

  • Mfr # QSTUBLXX

  • Zoro # G3701923


product price: $8.89
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSTUBLXX
Zoro #
G3701923
UPC #
084169482600
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
8 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
90 Degree Elbow Stubout
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
PEx
Temp. Range
33 Degrees to 200 Degrees F
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Shape
Stubout
Max. Pressure
80 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Standards
ASTM, CSA B137.5, F1807, FB877, NSF
Pipe Fitting Material
Copper
Fitting Material
Copper
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Stub-out
Fitting Side A Connection Type
Barbed
Application
Potable Water
Barb Style
Standard
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Maximum Operating Pressure
80 psi
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
PEX Connection Method
Crimp
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
80 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Copper, Material Grade Not Applicable, Overall Length 8 in, Specific Fitting Shape 90 Degrees Stub-Out, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM, CSA B137.5, F1807, FB877, NSF, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.