Zoro Homepage

Stub-out, Copper, Barbed 1/2 in, Barbed

  • Mfr # QSTUBLXXF

  • Zoro # G3689113


product price: $13.15
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Stub Out
Fitting Connection Type
PEx with Flange
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSTUBLXXF
Zoro #
G3689113
UPC #
084169679031
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2" x 8"
PEX Size
1/2"
Pipe Size (Fittings)
1/2" x 8"
Fitting Side A Tube Inner Diameter
1/2 in
Overall Length
8 1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Barb Size
Standard

Details

Item
Stubout
Tube Fitting Material
Copper
Specific Fitting Shape
Stub Out
Fitting Connection Type
PEx with Flange
Specific Pipe Fitting Shape
Stub Out
Temp. Range
33 Degrees to 200 Degrees F
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Stubout
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
PEX with Flange
Standards
ASTM, CSA B137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Pipe Fitting Material
Copper
Fitting Side A Connection Type
Barbed
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
33 Degrees F
Maximum Operating Pressure
80 psi
Fitting Material
Copper
Barb Style
Standard
Fitting Shape
Stub-out
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Operating Pressure - Maximum
80 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
PEX Connection Method
Crimp

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Copper, Material Grade Not Applicable, Overall Length 8 1/2 in, Specific Fitting Shape 90 Degrees Stub-Out, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM, CSA B137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.