Zoro Homepage

Tailpiece Adapter, 6-3/4", Brass

  • Mfr # P6000-J11

  • Zoro # G9895761


product price: $22.45
/ea

Key Features

Size
6 3/4 in
For Use With
Flanges and Valves
Body Material
Brass
Product Type
Tailpiece Adapter
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-J11
Zoro #
G9895761
UPC #
670240536104
Country of Origin
Taiwan, Province of China

Dimensions

Size
6 3/4 in

Details

Item
Tailpiece Adapter
For Use With
Flanges and Valves
Body Material
Brass
Product Type
Tailpiece Adapter
Material
Brass
Compatible with Series
Aquaflush, AquaVantage, ZH

Description

Tailpiece Adapter, Product Type Tailpiece Adapter, Material Brass, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.