Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed1 1/2in, 1 1/4in, 1 1/4in

  • Mfr # QET766GX

  • Zoro # G307197257


product price: $62.19
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Resistance Properties
Chemical-Resistant, UV-Resistant
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side B Tube Inner Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET766GX
Zoro #
G307197257
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side B Tube Inner Diameter
1 1/4 in
Fitting Side C Tube Inner Diameter
1 1/4 in
Overall Length
4 11/16 in
Fitting Side 3 Tube Inner Diameter
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 2 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Resistance Properties
Chemical-Resistant, UV-Resistant
Standards
ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 372, NSF 61
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Application
Potable Water
Barb Style
Standard
Minimum Operating Temperature
73 Degrees F
Fitting Side C Connection Type
Barbed
Maximum Operating Pressure
160 psi
Fitting Shape
Tee
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Material Grade
C69300
Operating Temperature - Minimum
73 Degrees F
Connector Type
Reducer
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/4 in, Overall Length 4 11/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.