Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed1 1/2in

  • Mfr # QQT777GX

  • Zoro # G3694327


product price: $44.29
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQT777GX
Zoro #
G3694327
UPC #
084169014917
Country of Origin
China

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
PEX Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Tube Inner Diameter
1 1/2 in
Overall Length
4 1/16 in
Fitting Side C Tube Inner Diameter
1 1/2 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Fitting Side 3 Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Barb Size
Standard

Details

Item
Tee
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Max. Pressure
80 psi
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
PEX
Temp. Range
33 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Finish/Coating
Polished
Fitting Material
Brass
Fitting Shape
Tee
Application
Potable Water
Resistance Properties
Corrosion-Resistant, Low Temperature-Resistant, Rust-Resistant
Material Grade
C69300
Maximum Operating Pressure
160 psi
Barb Style
Standard
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Finish
Polished
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
PEX Connection Method
Crimp

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/2 in, Overall Length 4 1/16 in, Maximum Operating Pressure 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.