Zoro Homepage

Tee, Brass, Barbed1in, 1in, 3/4in

  • Mfr # QQT554GX

  • Zoro # G3778951


product price: $16.69
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQT554GX
Zoro #
G3778951
UPC #
084169016607
Country of Origin
China

Dimensions

Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
PEX Size
1" x 1" x 3/4"
Pipe Size (Fittings)
1" x 1" x 3/4"
Overall Length
2 15/32 in
Fitting Side C Tube Inner Diameter
3/4 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 in
Barb Size
Standard
Fitting Side 3 Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 in

Description

Barbed Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Finish/Coating Polished, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 2 15/32 in, Maximum Operating Pressure 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.