Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed2in, 1 1/2in, 1in

  • Mfr # QET875GX

  • Zoro # G307197264


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Overall Length
5 in
Maximum Operating Pressure
160 psi
Barb Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET875GX
Zoro #
G307197264
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
5 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Fitting Side C Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
2 in
Fitting Side 3 Tube Inner Diameter
1 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Maximum Operating Pressure
160 psi
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical-Resistant, UV-Resistant
Fitting Side C Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Standards
ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 372, NSF 61
Fitting Side A Connection Type
Barbed
Fitting Material
Brass
Application
Potable Water
Fitting Side B Connection Type
Barbed
Fitting Shape
Tee
For Media Type
Potable Water
Material Grade
C69300
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Fitting Side 3 Connection Type
Barbed
Connector Type
Reducer
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 5 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.