Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed2in, 1 1/2in, 2in

  • Mfr # QET878GX

  • Zoro # G807197252


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side A Tube Inner Diameter
2 in
Fitting Side C Tube Inner Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET878GX
Zoro #
G807197252
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
2 in
Fitting Side C Tube Inner Diameter
2 in
Overall Length
5 7/8 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Fitting Side 3 Tube Inner Diameter
2 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Fitting Side C Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
160 psi
Fitting Side A Connection Type
Barbed
Standards
ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 372, NSF 61
Resistance Properties
Chemical-Resistant, UV-Resistant
Fitting Shape
Tee
Operating Temperature - Maximum
200 Degrees F
Connector Type
Reducer
For Media Type
Potable Water
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
73 Degrees F
Material Grade
C69300
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 2 in, Overall Length 5 7/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.