Zoro Homepage

Tee, Brass, Barbed2in, 2in, 1 1/4in

  • Mfr # QET886GX

  • Zoro # G607197223


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QET886GX
Zoro #
G607197223
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
5 13/16 in
Fitting Side B Tube Inner Diameter
2 in
Fitting Side A Tube Inner Diameter
2 in
Fitting Side C Tube Inner Diameter
1 1/4 in
Fitting Side 3 Tube Inner Diameter
1 1/4 in
Fitting Side 1 Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
2 in

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 1/4 in, Overall Length 5 13/16 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.