Shop ZURN

Tee, Brass, Barbed2in, 2in, 1/2in

  • Mfr # QQT883GX
  • Zoro # G716572386

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Application
Potable Water
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQT883GX
Zoro #
G716572386
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side C Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
2 in
Overall Length
4 3/32 in
Fitting Side 3 Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
2 in
Fitting Side A Tube Inner Diameter
2 in
Fitting Side 1 Tube Inner Diameter
2 in
Wire Rope Length
4 3/32 in
Length
4 3/32 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Potable Water
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Fitting Shape
Tee
Connector Type
Reducer
Resistance Properties
Chemical-Resistant, UV-Resistant
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Barb Style
Standard
Operating Temperature - Minimum
73 Degrees F
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1807, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61
Fitting Side 2 Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Fitting Side D Connection Type Not Applicable, Fitting Side D Tube Inner Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.