Zoro Homepage

Tee, Polymer, Barbed1 1/2in, 1 1/2in, 1in

  • Mfr # QQPT775X

  • Zoro # G315191223


product price: $14.89
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Application
Aggressive Water
Overall Length
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPT775X
Zoro #
G315191223
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
3 21/32 in
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side C Tube Inner Diameter
1 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 3 Tube Inner Diameter
1 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Application
Aggressive Water
Minimum Operating Temperature
73 Degrees F
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Fitting Material
Polymer
Fitting Side C Connection Type
Barbed
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Pressure
160 psi
Barb Style
Standard
Fitting Side B Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Fitting Shape
Tee
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Reducer
Fitting Side 2 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Aggressive Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Fitting Side D Connection Type Not Applicable, Fitting Side D Tube Inner Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.