Zoro Homepage

Tee, Polymer, Barbed1 1/2in, 1 1/2in, 3/4in

  • Mfr # QEPT774X

  • Zoro # G406135037


product price: $16.19
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Material
Polymer
Fitting Side C Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPT774X
Zoro #
G406135037
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Overall Length
4 7/8 in
Fitting Side B Tube Inner Diameter
1 1/2 in
Fitting Side C Tube Inner Diameter
3/4 in
Fitting Side A Tube Inner Diameter
1 1/2 in
Fitting Side 3 Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in
Fitting Side 2 Tube Inner Diameter
1 1/2 in

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Overall Length 4 7/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.