Zoro Homepage

Tee, Polymer, Barbed1 1/4in, 1 1/4in, 1in

  • Mfr # QEPT666X

  • Zoro # G707197208


product price: $13.69
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Standard
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Application
Potable Water
Fitting Side A Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPT666X
Zoro #
G707197208
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side C Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 1/4 in
Fitting Side B Tube Inner Diameter
1 1/4 in
Overall Length
4 7/8 in
Fitting Side 3 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in
Fitting Side 2 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Standards
ANSI 14, ANSI 372, ANSI 61, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61
Application
Potable Water
Fitting Side A Connection Type
Barbed
Barb Style
Standard
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
73 Degrees F
Fitting Material
Polymer
Fitting Side C Connection Type
Barbed
Maximum Operating Pressure
160 psi
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
73 Degrees F
Connector Type
Reducer
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 4 7/8 in, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.