Zoro Homepage

Tee, Polymer, Barbed1/2in, 1in, 1in

  • Mfr # QQPT553X

  • Zoro # G3745402


product price: $4.79
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPT553X
Zoro #
G3745402
UPC #
084169685926
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
PEX Size
1" x 1" x 1/2"
Pipe Size (Fittings)
1" x 1" x 1/2"
Overall Length
2 11/16 in
Fitting Side C Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Barb Size
Standard

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Overall Length 2 11/16 in, Maximum Operating Pressure 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.