Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Polymer, Barbed1/2in

  • Mfr # QQPT333X

  • Zoro # G3747265


product price: $2.19
/ea

Key Features

Tube Fitting Material
Polyalloy
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Tube Size
3/4" x 3/4" x 3/4"
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPT333X
Zoro #
G3747265
UPC #
084169684097
Country of Origin
China

Dimensions

Tube Size
3/4" x 3/4" x 3/4"
Pipe Size - Pipe Fitting
1/2"
PEX Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side C Tube Inner Diameter
1/2 in
Overall Length
2 1/4 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Barb Size
Standard
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Tee
Tube Fitting Material
Polyalloy
Specific Fitting Shape
Tee
Fitting Connection Type
PEx
Standards
ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
PEX
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Pipe Fitting Material
Polyalloy
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Application
Potable Water
Fitting Side A Connection Type
Barbed
Finish/Coating
None
Maximum Operating Pressure
160 psi
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Fitting Material
Polymer
Fitting Shape
Tee
Fitting Side 3 Connection Type
Barbed
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Crimp

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 1/4 in, Maximum Operating Pressure 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.