Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Staples/Per Bag/500

  • Mfr # QHTS

  • Zoro # G915819411


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
1.3 in
Length
2 in
Height
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHTS
Zoro #
G915819411
UPC #
84169515995
Country of Origin
Germany

Dimensions

Width
1.3 in
Length
2 in
Height
0.37 in

Description

The QHTS Tubing Track Staples are used manually to secure tubing or pipe tracking to rigid insulation for topping pour.


  • Tubing track staples
  • Used manually to secure tubing or pipe tracking to rigid insulation for topping pour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.