This item is Discontinued.

No Product Image Available

TUB SPOUT, 1/2" SLIP JOINT, W/DIVERTER (7000-86SJ) (Discontinued)

  • Mfr # Z7000-T2-SJ
  • Zoro # G5812397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7000-T2-SJ
Zoro #
G5812397
UPC #
670240569386
Country of Origin
Unknown

Details

Material
Zinc
Finish
Chrome
Standards
CSA B125 M89
Item
Tub Spout
ADA Compliant
Yes
Connection
1/2" NPT

Description

  • Zinc die-cast body creates a durable piece for long-lasting commercial use
  • Chrome-plated finish to match other chrome-plated pieces within the restroom
  • Diverter to change pressure for shower or tub application
  • 1/2" copper slip joint connection for easy installation
  • 3-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.