Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn Turret Z88200-AR

Turret (Discontinued)

  • Mfr # Z88200-AR
  • Zoro # G1587385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z88200-AR
Zoro #
G1587385
UPC #
670240398047
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 in
Inlet Connection Size
3/8 in
Top Diameter
1 3/4 in
Outlet Connection Size
3/8 in
Overall Width
2 1/16 in

Details

Finish
Chrome
Material of Construction
Brass
Includes
Anti-Rotation Pin
Item
Turret
Connection
3/8" NPT
Inlet
3/8"
Features
Air, Gas, Vacuum, Steam Indexes
Product Type
Turret
Inlet Connection Gender
Female
Outlet Angle
90 Degrees
Outlet Connection Gender
Female
Number of Outlets
2
Inlet Connection Type
NPT
Compatible Brand
Zurn
Outlet Connection Type
NPT

Description

Turret,Two 90Deg Outlet and Anti Rot Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.