This item is Discontinued.

Zurn VWR Standard Hot Plate Stirrer Ceramic FD2370-PV3-H-Y

VWR Standard Hot Plate Stirrer Ceramic (Discontinued)

  • Mfr # FD2370-PV3-H-Y
  • Zoro # G8488936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2370-PV3-H-Y
Zoro #
G8488936
UPC #
670240490000
Country of Origin
Taiwan, Province of China

Dimensions

Size
14" x 14"
Length In.
7-3/4"

Details

Item
Floor Sink
Material of Construction
PVC
Connection
Hub
For Use With
Recommended For Sanitary Installations
Pipe Dia In.
Outlet: 3"

Description

PVC 14 In.x14 In. Floor Sink,3 In. Hub Cnnctn,Sed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.