Wall Mount Grab Bar, 36" L, Stainless Steel, Brushed

  • Mfr # Z7000-GB36

  • Zoro # G4053747


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
36"
Finish
Brushed
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-GB36
Zoro #
G4053747
UPC #
670240240919
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Width
1-1/2"
Height
36"
Depth
1-1/2
Dia.
1 1/2"
Width (In.)
1-1/2
Depth (In.)
1-1/2
Overall Length
41 in
Height (In.)
36
Bar Length
36"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Brushed
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Color
Chrome
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Grab Bar
Includes
Mounting screws
Frame
Stainless Steel
Mounting Screws
Stainless Steel
Bar Style
Straight
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
36 in
Bar Material
Stainless Steel
ADA Compliant
Yes
Includes Mounting Hardware
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/2 in, Bar Length 36 in, Overall Length 41 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Screws, Mounting Flange Diameter 3 in, Resistance Properties Not Applicable, Standards ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.