Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted, Shower Unit, Chrome

  • Mfr # Z7300-SS-MT-HW

  • Zoro # G5159253


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Includes
24 in Mounting Bar, 60 in Flexible Metal Hose, Diverter Valve and Trim
Features
(2) Service Stops/Check Stops and Adjustable Limit Stop
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7300-SS-MT-HW
Zoro #
G5159253
UPC #
670240651388
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Connection Size
1/2 in
Handheld Showerhead Thickness
2 1/2 in
Fixed Showerhead Thickness
2 1/2 in
Handheld Showerhead Width
3 1/8 in
Fixed Showerhead Width
2 1/4 in
Size
1/2"
Hose Length
60"

Details

Includes
24 in Mounting Bar, 60 in Flexible Metal Hose, Diverter Valve and Trim
Item
Shower Unit
Features
(2) Service Stops/Check Stops and Adjustable Limit Stop
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Standards
ASSE Standard No. 1016, ASME A112.18.1 / CSA B125.1, IAPMO, ANSI A117.1M
Connection Type
FNPT
Flow Rate (GPM)
2.5
Type
Wall Mounted
Handle Type
None
Primary Material
Metal
Ligature Resistant
No
Material of Construction
Metal, Polished Nickel, Rubber
Showerhead Type
Handheld, Wall Mounted
Fixed Showerhead Flow Rate
2.5 gpm
Showerhead Shape
Bulb
Includes Tub Spout
No
Showerhead Material
Ceramic, Metal, Plastic, Stainless Steel
Series
Temp Gard III Z7300
Includes Valve
Valve Included
Includes Handle
Handle Included
Compatible Mfr. Model Number
Z7300-SS-MT-HW
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Showerhead Spray Pattern
Regular
Showerhead Function
Single
CEC Compliant
CEC Compliant
Handheld Showerhead Flow Rate
2.5 gpm
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Showerhead
Face Shape
Circle
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Fixed Showerhead
Fixed Showerhead Included
Material
Brass
Temp. Range
33 to 120 Degrees F
Body Material
Metal, Polished Nickel, Rubber
For Use With
Tub And Shower Units
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant Showerhead
Compatible Manufacturer Part Number
Z7300-SS-MT-HW
Product Type
Shower Faucets
Faucet Body Material
Brass

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 3 1/8 in, Number of Handles 1, Zurn, Temp Gard III Z7300 Series, Shower Connection Type 1/2 in FNPT, Showerhead Function Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.