Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washout Urinal, 0.125 gpf, Wall Mount

  • Mfr # Z5738.205.00

  • Zoro # G0160146


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5738.205.00
Zoro #
G0160146
UPC #
670240251434
Country of Origin
China

Dimensions

Height (In.)
22-1/4
Depth (In.)
14-3/8
Width (In.)
14-1/2
Spud Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Depth
14 1/2 in
Overall Height
22 1/4 in
Overall Width
14 3/8 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
No
Flush Mode
Single Flush
Flush Handle
Sensor with Manual Override
Material of Construction
Vitreous China
Type
Washout
Cartridges Required
5WYG1
Color/Finish
White
Tank/Flushometer Mfr. Model Number
ZEG6003EV
Mounting Style
Wall
Includes
2 in Outlet Connection, 3/4 in Top Spud, Adjustable Tailpiece, Cast Wall Flange with Set Screw, Control Stop Has Internal Siphon-Guard Protection, One-Piece Hex Coupling Nut, Spud Coupling and Flange for Top Spud Connection, Sweat Solder Kit, Vacuum Breaker, Vandal-Resistant Outlet, Vandal-Resistant Stop Cap, Retrofit Bracket
Flushing Method
Flushometer
Connection (In.)
3/4 NPT
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.19.2/CSA B45.1
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Item
Washdown Urinal
Rough-In
11 1/2 in
Tank/Flush Valve Mfr. Model Number
ZEG6003EV
Basic Power Source
Battery
Color
White
Compatible Tank/Flush Valve Manufacturer Part Number
ZEG6003EV
ADA Compliant
Not ADA Compliant
Flush Handle Type
Sensor with Manual Override
Series
EcoVantage(R)
Compatible Cartridges Required
5WYG1
Product Type
Washdown Urinal

Description

Washdown Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.