Water Hammer Arrestor, Lead Free, 1" F

  • Mfr # WH2950-F-XL

  • Zoro # G5412990


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
Maximum pressure rated 250 psig
Features
All copper and brass external construction provides durability, with permanently sealed air chamber for superior performance
Product Type
Water Hammer Arrestor,Lead Free,1" F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2950-F-XL
Zoro #
G5412990
UPC #
670240792920
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Item
Water Hammer Arrestor,Lead Free,1" F
Body Material
Maximum pressure rated 250 psig
Features
All copper and brass external construction provides durability, with permanently sealed air chamber for superior performance
Product Type
Water Hammer Arrestor,Lead Free,1" F

Description

Water Hammer Arrestor,Lead Free,1 In. F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.