Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hammer Arrestor, Lead Free, 1/2" A

  • Mfr # WH2950-A-XL

  • Zoro # G5412981


product price: $57.55
/ea

Key Features

Pipe Size
1/2"
Body Material
Lead free and designed to be easily installed and maintained
Width
1.5
Height
6.15
Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2950-A-XL
Zoro #
G5412981
UPC #
670240792876
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Width
1.5
Height
6.15
Length
1.5

Details

Item
Water Hammer Arrestor,Lead Free,1/2" A
Body Material
Lead free and designed to be easily installed and maintained
Features
Operating pressure ranges from normal at 60psi to a max of 85 psi
Product Type
Water Hammer Arrestor,Lead Free,1/2" A

Description

Water Hammer Arrestor,Lead Free,1/2 In. A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.