
Water Hammer Arrestor, Lead Free, 3/4" B
Mfr # WH2950-B-XL
Zoro # G5412902
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4"
Body Material
Maximum pressure rated 250 psig
Features
All copper and brass external construction provides durability, with permanently sealed air chamber for superior performance
Height
6.15
Width
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH2950-B-XL
Zoro #
G5412902
UPC #
670240792883
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Height
6.15
Width
2
Length
2
Details
Item
Water Hammer Arrestor,Lead Free,3/4" B
Body Material
Maximum pressure rated 250 psig
Features
All copper and brass external construction provides durability, with permanently sealed air chamber for superior performance
Product Type
Water Hammer Arrestor,Lead Free,3/4" B
Description
Water Hammer Arrestor,Lead Free,3/4 In. B
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.