Zoro Homepage
This item is Discontinued.
Zurn W/Sxl Ag-4 L.F. 3/4" 975Xl2 34-975XL2SAG

W/Sxl Ag-4 L.F. 3/4" 975Xl2 (Discontinued)

  • Mfr # 34-975XL2SAG
  • Zoro # G8668561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-975XL2SAG
Zoro #
G8668561
UPC #
612052101095
Country of Origin
United States

Dimensions

Width
5.25
Height
8.5
Length
12

Details

Item
W/Sxl Ag-4 L.F. 3/4" 975Xl2
Features
Easy access to first check simplifies debris removal
Application
Plumbing

Description

W/Sxl Ag-4 L.F. 3/4 In. 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.