W/Sxl Ag-5 L.F. 1-1/4" 975Xl2

  • Mfr # 114-975XL2SAG

  • Zoro # G7736895


product price:  $2,387.99
/ea
Free Shipping & Returns

Key Features

Width
6.25
Features
Easy access to first check simplifies debris removal
Height
11.75
Length
22.56
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-975XL2SAG
Zoro #
G7736895
UPC #
670240532588
Country of Origin
United States

Dimensions

Width
6.25
Height
11.75
Length
22.56

Details

Item
W/Sxl Ag-5 L.F. 1-1/4" 975Xl2
Features
Easy access to first check simplifies debris removal
Application
Plumbing

Description

W/Sxl Ag-5 L.F. 1-1/4 In. 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.