W/Ubv Se Lead Free 1-1/4" 975Xl2

  • Mfr # 114-975XL2SEU

  • Zoro # G7736843


product price:  $2,532.99
/ea
Free Shipping & Returns

Key Features

Width
6.25
Length
13.61
Height
11.75
Material of Construction
Low-lead law compliant
Features
n-Pattern or z-Pattern configuration for easy installation capabilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-975XL2SEU
Zoro #
G7736843
UPC #
670240443846
Country of Origin
United States

Dimensions

Width
6.25
Length
13.61
Height
11.75

Details

Item
W/Ubv Se Lead Free 1-1/4" 975Xl2
Material of Construction
Low-lead law compliant
Features
n-Pattern or z-Pattern configuration for easy installation capabilities
Application
Plumbing

Description

W/Ubv Se Lead Free 1-1/4 In. 975Xl2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.