Z100 15in Diameter Roof Drain with Polydome and 4in No-Hub Outlet

  • Mfr # Z100-4NH

  • Zoro # G614599799


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15 in
Width
15 in
Depth
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z100-4NH
Zoro #
G614599799
UPC #
670240164017
Country of Origin
Unknown

Dimensions

Length (In.)
15 in
Width
15 in
Depth
9.38 in

Description

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.