Z1400-EZ1 CI Cleanout w/ 6in Rd Bronze Cover, 3in Neo-Loc Outlet P.N. 3157070153
- Mfr # ZB1400-3NL-6BZ1
- Zoro # G015780413
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.64 in
Material of Construction
Bronze;CastIron;StainlessSteel
Color/Finish
Bronze
Width
6.64 in
Finish
Pbro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB1400-3NL-6BZ1
- Zoro #
- G015780413
- UPC #
- 889934129076
- Country of Origin
- China
- Material of Construction
- Bronze;CastIron;StainlessSteel
- Color/Finish
- Bronze
- Finish
- Pbro
- Connection Type
- NL
Dimensions
- Length (In.)
- 6.64 in
- Width
- 6.64 in
- Height (In.)
- 8 in
Description
The Z1400-BZ1 Dura-Coated Cast Iron Body with EZ1 post-pour technology is engineered to simplify product installation.
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Gas and Water Tight ABS Tapered plug and top Assembly
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.