Shop ZURN
See all product information
Z1400-EZ1 CI Cleanout w/ 6in Rd SS Cover, 4in No-Hub Outlet P.N. 3157070225
Mfr # ZS1400-4NH-6BZ1
Zoro # G415797301
product price:Â $2,060.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.64
Material of Construction
StainlessSteel;CastIron
Color/Finish
StainlessSteel
Width
6.64 in
Connection Type
NH
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZS1400-4NH-6BZ1
Zoro #
G415797301
UPC #
889934129144
Country of Origin
China
Dimensions
Length (In.)
6.64
Width
6.64 in
Height (In.)
7.25 in
Details
Material of Construction
StainlessSteel;CastIron
Color/Finish
StainlessSteel
Connection Type
NH
Description
The Z1400-BZ1 Dura-Coated Cast Iron Body with EZ1 post-pour technology is engineered to simplify product installation.
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Gas and Water Tight ABS Tapered plug and top Assembly
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.