Drain Replacement Parts, 4 5/8" L, Gray
- Mfr # FSDP-EC
- Zoro # G123359075
product price:Â
$
8.19
/ea
Key Features
Standards
ASME A112.6.3
Finish
Plastic
Material
Polypropylene
Compatible with Series
StormDrain Plus
Resistance Properties
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSDP-EC
- Zoro #
- G123359075
- UPC #
- 018578004061
- Country of Origin
- United States
Dimensions
- Height
- 4 5/8 in
- Length
- 4 5/8 in
- Width
- 3/4 in
Details
- Standards
- ASME A112.6.3
- Finish
- Plastic
- Material
- Polypropylene
- Compatible with Series
- StormDrain Plus
- Resistance Properties
- UV-Resistant
- Flow Rate
- 60 gpm
- Compatible with Brand
- Fernco
- Connection Type
- Push-In
- Product Type
- Drain End Cap
- Item
- Drain Replacement Parts
- For Use With
- Floor Drain
- Application
- Floor Drain
- Color
- Gray
- Shell Material
- Polypropylene
- Compatible Series
- StormDrain Plus
- Wire Color
- Gray
- Compatible Product Type
- Floor Drain
Description
Drain Replacement Parts, Shape Not Applicable, Product Type Drain End Cap, Includes Not Applicable, Standards ASME A112.6.3, Finish Plastic, Application Floor Drain, Material Polypropylene, Color Gray, Flow Rate 60 gpm, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Fernco, Compatible Series StormDrain Plus, Connection Thread Type Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Push-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.