This item is Discontinued.

No Product Image Available

ZER6000-WS1-CPM-VC-YB-YC (Discontinued)

  • Mfr # ZER6000-WS1.0003
  • Zoro # G4289538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6000-WS1.0003
Zoro #
G4289538
UPC #
670240615519
Country of Origin
Unknown

Dimensions

Size
1 in

Details

Material
Brass
Finish
PC
Includes
Flush valve, EZ actuator, vacuum tube, mounting hardware, stop assembly, 4 C size batteries

Description

  • 1.6 gaff meets U.S. federal standard for water conservation
  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 1-1/2" top spud
  • Chrome-plated metal cover provides long-term durability
  • Tamper-proof metal sensor cap deters vandalism
  • Exposed sweat solder kit and cast wall flange for a polished look
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.