ZN415 Cast Iron Floor Drain with 6in Square Adj Pol Nckl Strainer

  • Mfr # ZN415-2NH-6S-P

  • Zoro # G014599764


product price:  $1,170.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.38 in
Application
General Purpose; Commercial
Width
6 in
Depth
5.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZN415-2NH-6S-P
Zoro #
G014599764
UPC #
670240195943
Country of Origin
Unknown

Dimensions

Length (In.)
3.38 in
Width
6 in
Depth
5.81 in

Details

Application
General Purpose; Commercial

Description

The Z415 floor drain with cast iron body provides installation and rework savings with Zurn's patented contractor solutions. Comes standard with combination invertible membrane clamp and adjustable collar with seepage slots. with Secured Heel Proof Grate,2in NH Outlt & Trap Primer


  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Provides installation and rework savings with Zurn’s patented contractor solutions
  • Type S polished nickel bronze, square heel-proof, light-duty strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.