This item is Discontinued.

Zurn Zurn Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 16" Z1300-3/4X16-PB

This item is Discontinued.

Zurn

Zurn Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 16" (Discontinued)

Mfr # Z1300-3/4X16-PB
Zoro # G605645016
UPC # 670240065789
Country of Origin United States
Category Wall Hydrants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1300-3/4X16-PB
Zoro #
G605645016
UPC #
670240065789
Country of Origin
United States

Description

Zurn z1300-3/4x16-pb automatic draining wall hydrant, encased ecolotrol, anti-siphon, 3/4 x 16 encased ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with non-freeze type integral backflow preventer, bronze casing, all bronze interior parts, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer, and 3/4 female ip inlet. Nickel bronze box and hinged cover with operating key lock and water cast on cover. Operating key included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews