This item is Discontinued.

Zurn Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 12" Z1321XL-3/4X12

This item is Discontinued.

Zurn

Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 12" (Discontinued)

Mfr # Z1321XL-3/4X12
Zoro # G105645103
UPC # 670240956322
Country of Origin China
Category Wall Hydrants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1321XL-3/4X12
Zoro #
G105645103
UPC #
670240956322
Country of Origin
China

Description

Zurn z1321-3/4x12 automatic draining wall hydrant, exposed ecolotrol, anti-siphon, 3/4 x 12 exposed ecolotrol anti-siphon automaticdraining wall hydrant. Complete with integral backflow preventer, copper casing, allbronze interior parts with 1/2 turn ceramic disc cartridge and combination 3/4 female solder and 3/4 male pipe thread inlet. Stainless steel face with operating key lock. (all solder connections are lead free.) operating key included.

Ratings & reviews