This item is Discontinued.

Zurn Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 8" Z1321XL-3/4X8

This item is Discontinued.

Zurn

Zurn Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 8" (Discontinued)

Mfr # Z1321XL-3/4X8
Zoro # G705645077
UPC # 670240956285
Country of Origin China
Category Wall Hydrants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1321XL-3/4X8
Zoro #
G705645077
UPC #
670240956285
Country of Origin
China

Description

Zurn z1321-3/4x8 automatic draining wall hydrant, exposed ecolotrol, anti-siphon, 3/4 x 8 exposed ecolotrol anti-siphon automaticdraining wall hydrant. Complete with integral backflow preventer, copper casing, allbronze interior parts with 1/2 turn ceramic disc cartridge and combination 3/4 female solder and 3/4 male pipe thread inlet. Stainless steel face with operating key lock. (all solder connections are lead free.) operating key included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews